Recycle Letter Tray Plus A4 Blue - 52275030

Order Code: ZT4174899S

£6.19 Inc VAT (20%)


Description

Perfect for desktop filing and organisation, this blue Leitz letter tray is made from a minimum of 90% recycled materials and is Blue Angel certified, making it the ideal choice for those wanting maximum sustainability within their office supplies. The high quality and long lasting, Leitz Recycle range is a winner of bluedot Design Award 2021 for the impressive environmental focus at the root of the design. Supplied in blue, this A4 letter tray measures W255 x D357 x H70mm.
environmentally friendly A4 letter tray
For desktop filing and organisation
Made from a minimum of 90% post-consumer recycled material
Large front cut out for easy access to contents
Certified Blue Angel and CO2 compensated
Packaging: 100% recycled and recyclable
Designed for easy separation of materials to aid recycling at end of life
Dimensions: W255 x D357 x H70mm
Colour: Blue

See full description
Specifications for Recycle Letter Tray Plus A4 Blue - 52275030
  • Product Type
    Letter Tray
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome