Transit Risers Letter Tray - Silver (Pack of 4)

Order Code: ZT1062034S

Qty of 20 for
£939.80 Inc VAT (20%)
£46.99 each

This product must be ordered in multiples of 20
Currently unavailable

Description

Standard pack of 4 risers

Specifications for Transit Risers Letter Tray - Silver (Pack of 4)
  • MFR Part No.
    15658
  • Depth
    4.0mm
  • Weight
    0.005kg
  • Colour
    Metal
  • Width
    4.0mm
  • Height
    60.0mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome