Wire Mesh Wide Entry Letter Tray Black

Wire Mesh Wide Entry Letter Tray Black

Order Code: ZT1051449XCopy

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Silver mesh, attractively finished, letter tray. Accepts both A4 and foolscap paper. Trays can be stacked two high with risers. Corrosion and scratch resistant.
Size: 338 x 250 x 66mm.

Specifications for Wire Mesh Wide Entry Letter Tray Black
  • Material
    Wire
  • Colour
    Black
  • Size
    338 x 250 x 66mm
  • Product Type
    Letter Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome