A3 Landscape Ring Binder Blue 25MM 68735

A3 Landscape Ring Binder Blue 25MM 68735

Order Code: ZT1052402XCopy

£19.99 Inc VAT (20%)


Description

Manufactured from heavy board (100% recycled) and covered with wipe-clean polypropylene. 4x 25mm rings and 36mm spine. A3 landscape - rings are along the short edge.

Specifications for A3 Landscape Ring Binder Blue 25MM 68735
  • Material
    Polypropylene
  • Size
    A3
  • Pack Quantity
    1
  • Type
    Ring Binders
  • Colour
    Blues
  • Recyclable/Non-recyclable
    Recyclable
  • Spine Width
    25mm
  • MFR Part No.
    68735

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome