0
1

Recycled Lever Arch A4 Kraft (Pack of 10) RF-9483

Order Code: ZT1552811S

£29.99 Inc VAT (20%)


Description

The Pukka Pad lever arch comes in Kraft and Black. With sustainability in mind, each lever arch is manufactured in the UK and made from 100% recycled card. Featuring a lever arch mechanism, the files are ideal for organisation and storage of paper documentation. Supplied in a pack of 10 Kraft coloured files.
A4 lever arch file
Lever arch mechanism for easy document retrieval
Metal thumb hole for easy retrieval from shelves
Made from 100% recycled card
Colour: Kraft
Pack of 10

See full description
Specifications for Recycled Lever Arch A4 Kraft (Pack of 10) RF-9483
  • Pack Quantity
    10
  • Weight
    4kg
  • MFR Part No.
    PP39483

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome