7 Pocket Literature File Floor Stand A4 CP082YTCRY

7 Pocket Literature File Floor Stand A4 CP082YTCRY

Order Code: ZT1554093SCopy

£214.99 Inc VAT (20%)


Description

This attractive Deflecto Literature File Floor Stand contains 7 pockets for displaying A4 brochures, magazines, leaflets and more. Ideal for reception areas, trade shows, healthcare, education and more, the stand features a sturdy steel construction with circular base and clear plastic pockets for improved visibility of contents. The large stand measures W320 x D320 x H1485mm.
7 x A4 clear pockets
Sturdy steel construction
Circular base
Dimensions: W320 x D320 x H1485mm

See full description
Specifications for 7 Pocket Literature File Floor Stand A4 CP082YTCRY
  • MFR Part No.
    DF88233
  • Number of Pockets
    7
  • Pocket Size
    A4
  • Material
    Steel
  • Colour
    Transparent
  • Orientation
    Portrait
  • Paper Size
    A4
  • Number of Compartments
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome