DDFIL21M Wall Mtd Literature Holder 21 Pockets A4 Chr

Order Code: ZT1054534X

£119.99 Inc VAT (20%)


Description

DDPROMMM Wall Display Unit 5-Pocket A5 Metallic. Ideal for storing literature, folders, leaflets or anything else of A4 or A5 size.

Features and Benefits
• Easily wall mounted - comes with an easy-to-use wall mounting kit
• Stylish metallic silver finish

Typical Applications
• Works well for general indoor use, such as in the office or classroom

Notes
• Sizes: A5 and A4

See full description
Specifications for DDFIL21M Wall Mtd Literature Holder 21 Pockets A4 Chr
  • Number of Compartments
    20
  • Material
    Metal
  • To Fit Paper Size
    A4
  • Type
    Wall Mount
  • Colour
    Silver
  • Includes
    Wall Mounting Kit
  • Dimensions
    210 x 297mm
  • MFR Part No.
    ALB00767

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome