Display Case, Door Opens Upwards 90°, Over Sized, Rear Panel In Pure White

Order Code: ZT2720463S

£1,699.99 Inc VAT (20%)


Description

Display case, door opens upwards 90°, over sized, rear panel in pure white. Supplied = assembled. For format = 1470x895 mm. Capacity A4 sheets = 21 (3x7) pcs. External height = 1025 mm. External width = 1600 mm. External depth = 75 mm. Internal depth = 45 mm. Viewable area height = 895 mm. Viewable area width = 1470 mm. Design of display box = with sheet steel rear panel, for magnets. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = anodised aluminium. Material of rear panel = sheet steel, galvanised. Colour of rear panel = pure white RAL 9010. Door opening = folds upwards 90° with gas spring. Lock type = 2 cylinder locks, common key with 2 keys. Weight = 38 kg. Place of use = indoor and outdoor use. Frame = angled. Door opens upwards 90°, lockable using gas spring. For indoor and outdoor use. External depth 75 mm. Effective internal depth 45 mm. Single pane safety glass, 4 mm thick. Zinc plated, magnetic rear panel. Patented, partially concealed hinge system - prevents magnets from falling between hinges when closing. Corners with bonded rubber seals for optimum weather resistance. Weather resistant aluminium construction. Maintenance free aluminium construction, silver anodised, with integrated ventilation and water drainage system. Single pane safety glass 4 mm. Patented, concealed hinge system. Common key cylinder locks, 2 keys per lock. Rubber seals are bonded to the corners to ensure a tight seal and to prevent them from slipping out of the corners. Shelves made of zinc plated sheet steel. Includes 10 grey magnets and one magnetic document pouch for A4. Alternative sizes, vertical format, RAL colours and additional accessories are available on request.

See full description
Specifications for Display Case, Door Opens Upwards 90°, Over Sized, Rear Panel In Pure White
  • External Width
    1600mm
  • Internal Depth
    45mm
  • External Height
    1025mm
  • External Depth
    75mm
  • Supplied
    Assembled
  • Frame Material
    Anodised Aluminium
  • Weight
    38kg
  • Suitable For
    1470x895mm
  • Frame Type
    Angled
  • Viewable Area Width
    1470mm
  • Glass Thickness
    4mm
  • Glass Material
    Single Pane Safety Glass
  • Colour of Rear Panel
    Pure White
  • Viewable Area Height
    895mm
  • Material of Rear Panel
    Sheet Steel, Galvanised
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome