Linked Wall File Pocket A4 (Pack of 3) DE736YTCRY

Linked Wall File Pocket A4 (Pack of 3) DE736YTCRY

Order Code: ZT1542899SCopy

£20.99 Inc VAT (20%)


Description

An easy way to store and organise your paperwork and files, this Deflecto Linking Wall File Pocket easily screws into the wall and comes with linking pins which can be used to link as many pockets together as necessary. It is designed for documents to be stored upright and is wide in order to enable easy viewing.
Linking pins enable pockets to be added to each other
Mounting hardware included
Easily installed with two screws
Ideal for storing paperwork upright for easy viewing
Maximises wall space
Pack of 3

See full description
Specifications for Linked Wall File Pocket A4 (Pack of 3) DE736YTCRY
  • MFR Part No.
    DF73601
  • Weight
    0.89kg
  • Size
    A4
  • Product Type
    Wall File Pocket
  • Paper Size
    A4
  • Colour
    Transparent
  • Orientation
    Landscape
  • Number of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome