Magnetic Document Holder A4 Black Pack of 5

Magnetic Document Holder A4 Black Pack of 5

Order Code: ZT1062377SCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

The best solution to protect your information and documents in demanding environment
Magnetic component to attach stylus to e.g. magnetic board

Specifications for Magnetic Document Holder A4 Black Pack of 5
  • Colour
    Black
  • Number of Compartments
    1
  • Material
    Plastic
  • To Fit Paper Size
    A4
  • MFR Part No.
    FM2910
  • Type
    Wall Mount
  • Includes
    A4
  • Dimensions
    210 x 297mm