Q Frame Sign Holder 429679

Order Code: ZT3404021S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Takes 300 mm and 450mm centre signs.Conforms to requirements of BS 8442:2015.Chapter 8 - the traffic signs manual.100% recyclable.25 mm secure webbing prevents leg splay.Non-conductive.Can be stacked up to 80 per pallet.Height: 1505mm.Installation height: 1400mm.Width: 605mmDepth: 65mmProduct weight: 5 Kg.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Q Frame Sign Holder 429679
  • Depth
    65mm
  • Width
    605mm
  • Size
    1505mm x 605mm x 65mm
  • Product Type
    Sign Holder
  • Height
    1505mm
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome