Stands Aluminium Rectangular Tubing, Pack Of 2, For Bolting In Place, Height 2150mm

Order Code: ZT2678079S

£699.99 Inc VAT (20%)


Description

Stands made of aluminium rectangular tubing, pack of 2, for bolting in place, height 2150 mm. Supplied = assembled. Material = anodised aluminium. Colour = aluminium silver. Height = 2150 mm. Width = 70 mm. Depth = 70 mm. Tube form = rectangular tubing. Product type = accessories for display cases. Suitable for installation using dowel plugs under paved areas. Recommended end height of the upper edge of an installed display case approx. 2000 mm. Incl. cover caps, mounting screws for theftproof installation. Rectangular tubing 70 x 70 mm for bolting in place with a base plate. Base plate dimensions 250 x 120 x 10 mm.

See full description
Specifications for Stands Aluminium Rectangular Tubing, Pack Of 2, For Bolting In Place, Height 2150mm
  • Material
    Anodised Aluminium
  • Colour
    Aluminium Silver
  • Height
    2150mm
  • Depth
    70mm
  • Supplied
    Assembled
  • Width
    70mm
  • Product Type
    Accessories for Display Cases
  • Pack Quantity
    2
  • Square
    Rectangular Tubing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome