Steel Rolling Mobile Floor Display x4 A4 Narrow - H6813399

Order Code: ZT4176103S

£199.99 Inc VAT (20%)


Description

Perfect for use with magazines, literature and brochures, the narrow Helit Rolling floor stand is mobile for easy access to documentation, featuring space for up to four A4 magazines and leaflets at a glance. Manufactured from a powder coated, steel, it sits on four castors, two of which lock, to enable the display to be moved around to the desired area with ease and locked into place.
Sturdy and economical magazine and leaflet display
Designated space for up to four A4 sized documents
Manufactured from powder coated steel
Four castors to move the display with ease
Two locking castors to lock the display in place
Simple assembly
Colour: Silver grey

See full description
Specifications for Steel Rolling Mobile Floor Display x4 A4 Narrow - H6813399
  • Product Type
    Mobile Floor Display
  • Colour
    Silver Grey
  • Material
    Powder Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome