Wall Mounted Brochure Rack, With 4 Compartments, Pack Of 2, For DIN A4 Format

Wall Mounted Brochure Rack, With 4 Compartments, Pack Of 2, For DIN A4 Format

Order Code: ZT2713789S

£189.99 Inc VAT (20%)
£199.995% off


Description

Wall mounted brochure rack, with 4 compartments, pack of 2, for DIN A4 format. Supplied = assembled. Paper format = A4. Number of compartments = 4 pcs. Filled depth per compartment = 23 mm. Tray material = plastic. Frame colour = aluminium silver. Frame material = polypropylene. Width = 464 mm. Height = 730 mm. Depth = 90 mm. Tray colour = transparent. Product type = wall mounted brochure stands. 2 packs of 4 compartments. Full view of brochures through transparent windows. Compartments can be installed above or next to each other - infinite expansion options. Sturdy polypropylene, aluminium coloured. Transparent plastic vision panel for full visibility. Filling depth of each compartment approx. 23 mm. Pack of 2. Each pack contains four individual holders which can be pushed inside each other and then attached above or next to each other. Horizontal format on request.

See full description
Specifications for Wall Mounted Brochure Rack, With 4 Compartments, Pack Of 2, For DIN A4 Format
  • Number of Compartments
    4
  • Frame Colour
    Aluminium Silver
  • Frame Material
    Polypropylene
  • Width
    464mm
  • Height
    730mm
  • Depth
    90mm
  • Product Type
    Wall Mounted Brochure Stands
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Tray Material
    Plastic
  • Tray Colour
    Transparent
  • Filled Depth Per Compartment
    23mm
  • Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome