0
1
2
3

X2300002 Merchandising Display Stand 1m

Order Code: ZT4042146S

£379.99 Inc VAT (20%)


Description

Showcase your XTrade Products with Maximum Impact
Showcase your carded XTrade products with a variety of hanging configurations to suit your needs. Unlike bulky traditional stands, this one collapses seamlessly into its base when not in use, measuring a mere 1000mm x 400mm for effortless storage and transportation. The top area features integrated lighting emblazoned with the XTrade logo, ensuring your inventory is always in the spotlight. The base drawer can be used to store backup stock and multiple stands can be connected to create a customised display that fits your space.

Features:
XTrade slat wall, carded products
Illuminated top area
Full stand fits into box/base of stand
Comes with pegs to hang carded products
Width: 1 metre
Height: 2260mm
Depth: 453mm
Colour: Black and yellow
​SEE THIS MODEL IN 3D​

See full description
Specifications for X2300002 Merchandising Display Stand 1m
  • Depth
    453mm
  • Height
    2260mm
  • Size
    1m
  • Colour
    Black and Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome