Mailing Box 145x126x55mm Brown (Pack of 25) - 11066

Order Code: ZT4177363S

£29.99 Inc VAT (20%)


Description

Sturdy board construction helps to shield items from bumps and scratches. Close them up easily and securely with the self-adhesive seal and your recipient can open them up just as quickly with the tear-open strip. These boxes are ideal for posting common retail items.
Parcel box for mailing (145x126mm)
Self-adhesive strip for sealing
Easy tear-open strip for recipient
Large enough for DVD and CD cases
Made from at least 65% recycled content
For items up to 55mm thick
Dimensions: 145 x 126 x 55mm
Colour: Brown
Pack of 25

See full description
Specifications for Mailing Box 145x126x55mm Brown (Pack of 25) - 11066
  • Product Type
    Mailing Box
  • Size
    145x126x55mm
  • Colour
    Brown
  • Thickness
    55mm
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome