Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Markers
Marker Sleeve TM 202/20 V0 20 x 5mm PVC Transparent
By Weidmuller
Order Code:
ZT4990703S
Qty of 100 for
£89.00
Inc VAT (20%)
£0.89 each
£139.00
35.5% off
Quantity
Price
Discount
1 - 9999
£0.89
0%
10000 - 19999
£0.85
4.5%
20000 - 49999
£0.82
8%
50000 +
£0.78
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/markers/marker-sleeve-tm-202-20-v0-20-x-5mm-pvc-transparent/p/ZT4990703S
Add to quotation
View all Markers
Description
Weidmuller MARKER SLEEVE TM 202/20 V0 20X5MM PVC TRANSPARENT Other Markers (P177) 1798520000
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Marker Sleeve TM 202/20 V0 20 x 5mm PVC Transparent
Type
Thin-walled
Length
20mm
Material
Plastic
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome