Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Markers
Marker Sleeve TM 203/20 V0 20 x 6mm PVC Transparent
By Weidmuller
Order Code:
ZT4990784S
Qty of 100 for
£139.00
Inc VAT (20%)
£1.39 each
Quantity
Price
Discount
1 - 9999
£1.39
0%
10000 - 19999
£1.33
4.5%
20000 +
£1.28
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
139.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/markers/marker-sleeve-tm-203-20-v0-20-x-6mm-pvc-transparent/p/ZT4990784S
Add to quotation
View all Markers
Description
Weidmuller MARKER SLEEVE TM 203/20 V0 20X6MM PVC TRANSPARENT Other Markers (P177) 1798470000
Tags:
#BulkDiscount
Specifications
Specifications for Marker Sleeve TM 203/20 V0 20 x 6mm PVC Transparent
Type
Thin-walled
Length
20mm
Width
154mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome