Pentools N75W Twin Tip Permanent Marker Assorted (PK-3)

Order Code: ZT3673291S

£3.49 Inc VAT (20%)


Description

This permanent marker from Pental comes in a pack of 3 and has a twin-tipped permanent marker feature which is suitable for multiple uses

Features and Benefits
• Twin-tipped permanent marker which allows two options to work from
• Low-odour ink which allows skip-free writing
• Suitable for use on plastic, vinyl, glass, cardboard, and some wood
• Hanging pack of 4 assorted ink markers

Notes
• Box of 3

See full description
Specifications for Pentools N75W Twin Tip Permanent Marker Assorted (PK-3)
  • Line Width
    0.6
  • Series
    N75W
  • Pen Type
    Permanent
  • Tip Size
    3.5mm
  • Nib Size
    3.5
  • Ink Colour
    Black
  • Retractable
    No
  • MFR Part No.
    N75W-PRO3ABCEU
  • Type
    Permanent Marker
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome