CLICK FOLD With Clip, Pack Of 50, HxW 54 X 90mm

Order Code: ZT2716198S

£209.99 Inc VAT (20%)


Description

CLICK FOLD with clip, pack of 50, HxW 54 x 90 mm. Supplied = assembled. Height = 54 mm. Width = 90 mm. Material = polypropylene. Type of mounting = with clip. Colour = transparent. Product type = name badges with clip. With rotating clip fastener. Eyelets on the rear enable combination with chain, fabric strap or a retractable string.

See full description
Specifications for CLICK FOLD With Clip, Pack Of 50, HxW 54 X 90mm
  • Pack Quantity
    50
  • Product Type
    Name Badges with Clip
  • Material
    Polypropylene
  • Colour
    Transparent
  • Supplied
    Assembled
  • Width
    90mm
  • Height
    54mm
  • Mounting Type
    With Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome