Haze Ring Binder A4 Assorted (Pack of 3)

Order Code: ZT4973046S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Pukka Haze Ringbinder A4 Assorted Colours (Pack 3) - 9889 (AST) -HZE

Specifications for Haze Ring Binder A4 Assorted (Pack of 3)
  • Colour
    Assorted
  • Recycled Product
    70% Recycled
  • Product Type
    Ring Binders
  • Ring Type
    O-Ring
  • File Colour
    Taupe, Green, Blue
  • Size
    A4
  • Number of Rings
    2
  • Capacity
    180 Sheets
  • Material
    Recycled Card
  • Orientation
    Portrait
  • Spine Width
    40mm Spine
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome