1902570 Premium Plus Magnetic Lockable Notice Board 12xA4

Order Code: ZT3382149S

£369.99 Inc VAT (20%)


Description

Fits 12 x A4 sheets in one cabinet, white magnetic drywipe metal surface, 4mm security glass sliding doors, secure lock & 2 keys supplied, Aluminium trim, wall fixings supplied. The Nobo lockable, wall-mounted, magnetic dry-wipe case with sliding doors is the practical yet stylish solution for creating eye-catching displays whilst keeping your notices in pristine condition and free from tampering.

Designed for indoor use, it features a contemporary aluminium frame, magnetic whiteboard lining and sliding glazed doors.

Your important information will remain safe and intact thanks to the lockable sliding doors incorporating a top quality barrel lock. 2 identical keys are provided so you won’t be caught out if one goes missing; while the 4mm toughened safety glass in the sliding doors ensures optimum safety and security.

Flexibility for the office, factory or hospital environment where important information is updated regularly and quickly, the Nobo magnetic display case is ideal. Write up messages for team handovers, replace daily target sheets in seconds or use a combination of paper and hand-written notes to highlight key points.

With its high quality, smooth magnetic surface, the Nobo glazed whiteboard cleans easily when used with dry wipe pens without the need for wet cloths or solvent solutions. It is stain resistant and leaves no ghost images, ensuring you communicate a clear, professional image every time. With its large surface area, this notice board is ideal for busy offices, public buildings and schools.

Ideal for corridors, with no hinged doors opening out into a walk way, this sliding door model is particularly suitable for busy corridors.

Simply open the box and you’ll find that your new magnetic display case is assembled and ready to install. Once installed, it takes just seconds to secure your notices and memos in place with magnets and add any hand-written notes to create a tidy, eye-catching display.

See full description
Specifications for 1902570 Premium Plus Magnetic Lockable Notice Board 12xA4
  • Material
    Metal
    Glass
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome