1902578 Ext Metal Glazed Case 6 X A4

Order Code: ZT1054389X

£209.99 Inc VAT (20%)


Description

Smart, modern design with a tough aluminum frame and a secure lock (supplied with two keys). 4mm security glass front. Weatherproof to IEC 60529 standards. White magnetic steel interior for use with magnets and drywipe marker pens. Unique fixing bracket enables one person installation. Each case has 46mm frame depth with 15mm usable space inside and a 10mm gap between each A4 page for improved presentation.

See full description
Specifications for 1902578 Ext Metal Glazed Case 6 X A4
  • Colour
    Transparent
  • Number of Pieces
    1
  • MFR Part No.
    NB06404
  • Width
    792mm
  • Material
    Aluminium
  • Height
    732mm
  • Type
    Fixed Bulletin Board
  • Depth
    45mm
  • Designed For
    External Use
  • Size
    6xA4
  • Weight
    9.57kg
  • Frame Type
    Aluminium Frame
  • Board Surface
    Magnetic Dry-wipe Board
  • Fixing Method
    Wall Mounted Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome