0
1
2
3
4
5
6
7
8

Dry-Erase Arch Frame 280x215mm White

Order Code: ZT1060501S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Rexel magnetic dry-erase whiteboard -215x280mm, with distinctive black and silver arched frame. Includes mounting magnets, foam adhesive tape, one black magnetic rewritable marker with eraser and two magnets.

Specifications for Dry-Erase Arch Frame 280x215mm White
  • Height
    217.0mm
  • MFR Part No.
    1903778
  • Weight
    0.233kg
  • Depth
    24.0mm
  • Width
    287.0mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome