Magiboards Fire Retardant Blue Felt Noticeboard Aluminium Frame 1200x900mm

Order Code: ZT1258783P

£109.99 Inc VAT (20%)
£124.9912% off


Description

Magiboards Fire Retardant Blue Felt Noticeboard Aluminium Frame 1200x900mm These brand new MagiSafe FRB Flame Retardant Notice Boards have been fire tested in the UK and are fire rated to BS EN13501 Class B (previously Class O) preventing the spread of flames during a potential fire. The MagiSafe FRB Flame Retardant Notice Boards has no fabric cover and is 100% coloured throughout the board, made from 100% recycled material.

Specifications for Magiboards Fire Retardant Blue Felt Noticeboard Aluminium Frame 1200x900mm
  • Type
    Pin Boards
  • MFR Part No.
    32054MA
  • Colour
    Blue
  • Size
    1200 x 900mm
  • Board Surface
    Felt Board
  • Frame Type
    Aluminium Frame
  • Board Size
    1200x900mm
  • Fixing Method
    Wall Mounted Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome