Universal Pin Board Grey 600X900MM

Order Code: ZT1054252X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Notice boards with felt surface and aluminium frame with plastic corner caps. Boards can be mounted either horizontally or vertically and come complete with all fixing materials. Available in blue and grey and in two sizes.

Specifications for Universal Pin Board Grey 600X900MM
  • Frame Material
    Aluminium
  • Width
    600mm
  • Type
    Notice Boards
  • Material
    Felt
  • Height
    900mm
  • Colour
    Grey
  • MFR Part No.
    1418-43

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome