Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Notice Boards
Wood Windpro Outdoor Sign. 5 x A4 (210 x 297 mm)
By M&T
Order Code:
ZT2748504S
Copy
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notice-boards/wood-windpro-outdoor-sign-5-x-a4-210-x-297-mm/p/ZT2748504S
Add to quotation
View all Notice Boards
Description
Wooden Chalkboard on springs with Black Waterbase. Made of beech wood.
Lacquered finish.
Specifications
Specifications for Wood Windpro Outdoor Sign. 5 x A4 (210 x 297 mm)
Frame Colour
Black
Finish
Lacquered
Product Type
Outdoor Sign
Material
Beechwood
Dimensions
210 x 297mm