Archive Box Brown 430X360X257MM (Pack-10)
0
1

Archive Box Brown 430X360X257MM (Pack-10)

Order Code: ZT1053008XCopy

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.945%
10 +£36.8910%

Order by 3pm, get it Tomorrow

Description

Avon? Archive storage boxes are strong and durability thanks to the double wall construction on the base and ends, that also offers more stacking strength than more basic storage boxes. Avon? archive storage boxes have deeper lids too help to ensure a secure closure, whether your archiving A4 or Foolscap documents, ring binders, lever arch files or transfer files.

They are easy to set up thanks to the clear directions printed on each box, with large contents panel for easy labelling and integral carry handles for transportation..

Dimensions:
Width: 430mm
Height: 360mm
Depth: 257mm

Manufactured from recycled materials.
Supplied in flat pack packs of 10.

Available in two colours:
White, Order Code: AVN-801-0030K.
Brown, Order Code: AVN-801-0040K.

See full description
Specifications for Archive Box Brown 430X360X257MM (Pack-10)
  • Pack Quantity
    10
  • Colour
    Brown
  • Height
    360mm
  • Type
    Storage Box
  • Material
    Cardboard
  • Depth
    257mm
  • Width
    430mm