Business Transfer Case Pack of 10 KF21661

Order Code: ZT1053021X

£13.99 Inc VAT (20%)


Description

Accepts A4 and foolscap papers. Flip top lid keeps papers clean and dust free. 3 cases fit neatly into 1 Q-Connect business storage box. Finger holes for easy retrieval. Large label area for easy identification. 100% recycled.

Specifications for Business Transfer Case Pack of 10 KF21661
  • Depth
    367mm
  • Pack Quantity
    10
  • Material
    Card
  • Type
    Transfer Case
  • Colour
    White
  • Width
    98mm
  • Height
    235mm
  • MFR Part No.
    KF21661

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome