371 Polypropylene Packaging Tape 48mm x 66m Clear, Pack of 6 7000095476

371 Polypropylene Packaging Tape 48mm x 66m Clear, Pack of 6 7000095476

Order Code: ZT2118781S

£25.99 Inc VAT (20%)

Currently unavailable

Description

Scotch 371 Polypropylene Packaging Tape 48mmx66m Clear (Pack 6) 7000095476 ScotchÆ Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fibreboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.

Specifications for 371 Polypropylene Packaging Tape 48mm x 66m Clear, Pack of 6 7000095476
  • Length
    66m
  • Material
    Polypropylene
  • Width
    48mm
  • Colour
    Transparent
  • Adhesive Type
    Permanent
  • Product Type
    Adhesive Tape
  • Type of Tape
    Carton Tape
  • Roll Core Size
    Large Core

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome