Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
48mmx66M Polypropylene Sealing Tape Red
Order Code:
ZT5132604S
Copy
£0.82
each
Inc VAT (20%)
£4.10 minimum order value
Quantity
Price
Discount
1 - 49
£0.82
0%
50 - 99
£0.79
3.5%
100 - 199
£0.75
8.5%
200 +
£0.72
12%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 28th Apr
In Stock
GBP
4.10
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/48mmx66m-polypropylene-sealing-tape-red/p/ZT5132604S
Add to quotation
Schedule an order and save 5%
View all Packaging Tapes
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 48mmx66M Polypropylene Sealing Tape Red
Size
48mm x 66M
Material
Polypropylene
Colour
Red
Length
66m
Width
48mm