550 Scotch Clear Polypropylene Easy Tear Tape - 19mm x 33m

550 Scotch Clear Polypropylene Easy Tear Tape - 19mm x 33m

Order Code: ZT1013659XCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

A high quality transparent tape for home & office use. Easy to tear, so no need for scissors. Easy to handle & unwind - won't keep sticking to itself.

Specifications for 550 Scotch Clear Polypropylene Easy Tear Tape - 19mm x 33m
  • Colour
    Transparent
  • MFR Part No.
    7000088868
  • Width
    19mm
  • Material
    Polypropylene
  • Tape Thickness
    0.050mm
  • Length
    33m
  • Pack Quantity
    8
  • Resistance Features
    Anti-Static
  • Adhesive
    Permanent
  • Series
    Scotch® 550
Product Reviews -
4 years ago by Kevin
Wrong item provided. I did not receive ‘easy tear’ tape, just ‘normal’ tape. Too late to return as I’ve already opened and started using it as needed to use tape for wrapping before Christmas.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome