Adhesive Paper Tape, Tesapack ecoLogo Paper, Pack Of 36 Rolls, Brown, Tape Width 50mm

Order Code: ZT2702339S

£289.99 Inc VAT (20%)


Description

Adhesive paper tape, tesapack ecoLogo paper, pack of 36 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = adhesive paper tapes. Adhesive type = hot melt. Backing material = kraft paper. Tape width = 50 mm. Tape length = 50 m. Core diameter = 76 mm. Colour = brown. Material thickness = 107 m. Highly adhesive and tear resistant packing tape. Can be torn by hand. Robust packing tape for environmentally friendly and safe packing and bundling, 60% natural material basis. Paper packing tape Natural material basis, solvent free, strong adhesive and tear resistant - for standard applications and light to medium weight cardboard boxes. Can also be torn by hand.

See full description
Specifications for Adhesive Paper Tape, Tesapack ecoLogo Paper, Pack Of 36 Rolls, Brown, Tape Width 50mm
  • Pack Quantity
    36
  • Colour
    Brown
  • Adhesive Type
    Hot Melt
  • Product Type
    Adhesive Paper Tapes
  • Supplied
    Assembled
  • Tape Length
    50m
  • Backing Material
    Kraft Paper
  • Tape Width
    50mm
  • Core Diameter
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome