Adhesive Tape Dispenser, For Perforated Rear Panel, For Tape Width 50mm

Order Code: ZT2690811S

£149.99 Inc VAT (20%)


Description

Adhesive tape dispenser, for perforated rear panel, for tape width 50 mm. Supplied = assembled. Height = 125 mm. Width = 70 mm. Depth = 190 mm. For width = 50 mm. Type of mounting = on perforated rear panel. Adhesive tape dispenser for adhesive tape with a width of 20 or 50 mm. For attachment to a perforated panel.

Specifications for Adhesive Tape Dispenser, For Perforated Rear Panel, For Tape Width 50mm
  • Depth
    190mm
  • Supplied
    Assembled
  • Width
    70mm
  • Height
    125mm
  • For Width
    50mm
  • Mounting Type
    On Perforated Rear Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome