Adhesive Tape Set - Handheld Dispenser For Standard And PP Tape

Order Code: ZT2710589S

£159.99 Inc VAT (20%)


Description

Adhesive tape set, handheld dispenser for standard and PP tape, quiet, 36 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = PP packing tape sets. Adhesive type = acrylic. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Core diameter = 76 mm. Colour = brown. Material thickness = 47 m. Scope of delivery = 1 hand dispenser, 36 rolls. Tape dispenses quietly. Extremely tear resistant. Easy to use, requires little effort. Hand dispenser with 36 rolls of PP silent tape in brown. Tape width 50 mm, tape length 66 m. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons.

See full description
Specifications for Adhesive Tape Set - Handheld Dispenser For Standard And PP Tape
  • Colour
    Brown
  • Adhesive Type
    Acrylic
  • Product Type
    PP Packing Tape Sets
  • Supplied
    Assembled
  • Tape Width
    50mm
  • Core Diameter
    76mm
  • Tape Length
    66m
  • Backing Material
    PP