Adhesive Tape Set - Tesa 6400 Handheld Dispenser And Tesapack 64014 PP Tape

Order Code: ZT2715524S

£229.99 Inc VAT (20%)


Description

Adhesive tape set, tesa 6400 handheld dispenser and tesapack 64014 PP tape, 36 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = PP packing tape sets. Adhesive type = acrylic. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Core diameter = 76, 2 mm. Colour = brown. Material thickness = 45 m. Scope of delivery = 1 hand dispenser, 36 rolls. Professional, industrial hand dispenser. Soft rubberised handle for comfortable and secure operation. High UV resistance and durability. For all standard packaging applications. One tesa 6400 dispenser with manually adjustable roller brake. Covered blade provides protection from injury. 36 rolls tesa 64014 brown PP tape, tape length 66 m, tape width 50 mm. Overall thickness 45 m. Acrylic based adhesive. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons.

See full description
Specifications for Adhesive Tape Set - Tesa 6400 Handheld Dispenser And Tesapack 64014 PP Tape
  • Colour
    Brown
  • Adhesive Type
    Acrylic
  • Product Type
    PP Packing Tape Sets
  • Supplied
    Assembled
  • Core Diameter
    76.2mm
  • Backing Material
    PP
  • Tape Width
    50mm
  • Tape Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome