Bracket For Packaging Tape Dispenser, For Cutting Stands, For Tape Width Up To 75mm

Order Code: ZT2691187S

£129.99 Inc VAT (20%)


Description

Bracket for packaging tape dispenser, for cutting stands, for tape width up to 75 mm. Supplied = assembled. Height = 140 mm. Width = 90 mm. Depth = 150 mm. For width = 75 mm. Type of mounting = on cutting stand. Bracket for handheld dispensers with packaging tape width up to 50 or 75 mm.

Specifications for Bracket For Packaging Tape Dispenser, For Cutting Stands, For Tape Width Up To 75mm
  • Supplied
    Assembled
  • Depth
    150mm
  • Width
    90mm
  • Height
    140mm
  • For Width
    75mm
  • Mounting Type
    On Cutting Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome