Bracket For Packaging Tape Dispenser - For Perforated Rear Panel Or For Wall Mounting - For Tape Width Up To 50mm

Order Code: ZT2690815S

£129.99 Inc VAT (20%)


Description

Bracket for packaging tape dispenser, for perforated rear panel or for wall mounting, for tape width up to 50 mm. Supplied = assembled. Height = 140 mm. Width = 70 mm. Depth = 150 mm. For width = 50 mm. Type of mounting = on perforated rear panel. Bracket for handheld dispensers with packaging tape width up to 50 or 75 mm.

Specifications for Bracket For Packaging Tape Dispenser - For Perforated Rear Panel Or For Wall Mounting - For Tape Width Up To 50mm
  • Depth
    150mm
  • Width
    70mm
  • Supplied
    Assembled
  • For Width
    50mm
  • Height
    140mm
  • Mounting Type
    On Perforated Rear Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome