Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Clear 75mm Wide Hand Tape - Pack of 24
Order Code:
ZT3346675S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/clear-75mm-wide-hand-tape-pack-of-24/p/ZT3346675S
Add to quotation
View all Packaging Tapes
Description
Hand Tape 25mu PP 72mm x 132m
Specifications
Specifications for Clear 75mm Wide Hand Tape - Pack of 24
Width
75mm
Length
132m
Colour
Transparent
Size
72mm x 132m
Product Type
Hand Tape