Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Crystal Tape 19mm x 3, Pack of 14 CRYSTAL14VP
By Scotch
Order Code:
ZT1543555S
£25.99
Inc VAT (20%)
£26.99
3.5% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/crystal-tape-19mm-x-3-pack-of-14-crystal14vp/p/ZT1543555S
Add to quotation
View all Packaging Tapes
Description
Scotch Crystal Tape 19mm x 33m (Pack of 14) CRYSTAL14VP
Specifications
Specifications for Crystal Tape 19mm x 3, Pack of 14 CRYSTAL14VP
MFR Part No.
3M68748
Depth
102mm
Pack Quantity
14
Width
105mm
Height
207mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome