Double Sided Adhesive Tape, Pro Nature, Pack Of 24 Rolls, Brown, Tape Width 50mm

Order Code: ZT2702393S

£499.99 Inc VAT (20%)


Description

Double sided adhesive tape, pro nature, pack of 24 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = adhesive tapes, double sided. Adhesive type = synthetic rubber. Backing material = recycled plastic. Tape width = 50 mm. Tape length = 25 m. Core diameter = 76 mm. Colour = brown. Material thickness = 1, 75 mm. Environmentally friendly. For universal use, especially for coarse and fibrous surfaces. Good adhesion, very good initial adhesion. Easy to tear by hand. Double sided adhesive tape Adhesive on both sides, no substrate - for attachment and adhesion.

See full description
Specifications for Double Sided Adhesive Tape, Pro Nature, Pack Of 24 Rolls, Brown, Tape Width 50mm
  • Adhesive Type
    Synthetic Rubber
  • Colour
    Brown
  • Pack Quantity
    24
  • Product Type
    Adhesive Tapes, Double Sided
  • Supplied
    Assembled
  • Core Diameter
    76mm
  • Backing Material
    Recycled Plastic
  • Tape Width
    50mm
  • Tape Length
    25m