0
1
2

Easy Tear Polypropylene Tape 24mmx33m 1" Core Clear (Pack of 6) - KF27014

Order Code: ZT4176200S

£4.99 Inc VAT (20%)
£5.193.5% off


Description

This strong polypropylene adhesive tape seals fast and holds tight, ideal for packing, wrapping and sealing. Suitable for home and office use, each roll of tape measures 24mm x 33m. This pack contains 6 clear rolls.
Polypropylene adhesive tape
Ideal for packing, wrapping and sealing
Inner 1 inch cores are made of 30% recycled plastic
45 micron
Size: 24mm x 33m
Pack of 6

See full description
Specifications for Easy Tear Polypropylene Tape 24mmx33m 1" Core Clear (Pack of 6) - KF27014
  • Width
    24mm
  • Length
    33m
  • Colour
    Transparent
  • Pack Quantity
    6
  • Core Diameter
    1in
  • Product Type
    Adhesive Tape
  • Size
    24mm x 33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome