Magic Tape 19mmx25m+Hand Disp

Order Code: ZT3523705S

£4.39 Inc VAT (20%)


Description

Scotch Magic Invisible Tape 19mm x 25m + Handheld Dispenser 7100088409

Specifications for Magic Tape 19mmx25m+Hand Disp
  • Adhesive Type
    Removable
  • Colour
    Transparent
  • Length
    25m
  • Product Type
    Adhesive Tape
  • Material
    Acrylic
  • Width
    19mm
  • Roll Core Size
    Small Core
  • Surface Finish
    Matte
  • Type of Tape
    Invisible Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome