Magic Tape 19mmx33m Val - Pack of 24

Order Code: ZT4781764S

£59.99 Inc VAT (20%)


Description

Scotch Magic Tape is a long-lasting, solvent-free tape that won't yellow or dry out with age. It's invisible when applied, making it perfect for repairs to torn paper or wrapping packages attractively. The matt surface can be written on - ideal for adding labels or notices to parcels. This tower pack contains 20 rolls with an extra 4 rolls free.

See full description
Specifications for Magic Tape 19mmx33m Val - Pack of 24
  • Length
    33m
  • Width
    19mm
  • Product Type
    Adhesive Tape
  • Adhesive Type
    Removable
  • Material
    Acrylic
  • Roll Core Size
    Small Core
  • Surface Finish
    Matte
  • Tape Colour
    Clear
  • Type of Tape
    Invisible Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome