Magic Tape A Greener Choice 19mm x 15m Single Roll 7100261907

Magic Tape A Greener Choice 19mm x 15m Single Roll 7100261907

Order Code: ZT4176288SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

This sticky tape is supporting sustainability, made from 53% renewable material, in 100% recycled cardboard packaging and 100% recycled plastic core. Has the same features as standard Scotch Magic Tape, appearing frosty on the roll and invisible when applied. Suitable for writing on it with pen, pencil or marker. Supplied in a single roll of tape on a dispenser, measuring 19mm x 15m.
Matte finish, clear adhesive tape for virtually invisible appearance
Strong adhesion without solvents
Ideal for paper repairs and sealing, invisible on photocopies
Will not yellow or dry out with age
Write on with pen, marker or pencil
Can be torn by hand for easy application
Made of 53% renewable material, has plant-based adhesive and 100% recycled cardboard packaging and plastic core
100% recycled plastic dispenser
Size: 19mm x 15m

See full description
Specifications for Magic Tape A Greener Choice 19mm x 15m Single Roll 7100261907
  • Length
    15m
  • Product Type
    Sticky Tape
  • Finish
    Matte
  • Width
    19mm
  • Size
    19mm x 15m
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome