0
1
2

Perforated Trim Masking Tape, 10 Meter x 50mm

Order Code: ZT2443513S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Perforated trim lifting masking tape.
Use this unique tape to mask up around rubber window surrounds and plastic panel trims.
Simply tuck the plastic part of the trim tape behind the rubber/plastic trim and pull the tape back over to completely cover the trim, using the small strips allow you follow the contours of the window or trim.
You can then mask up the bulk of the window using normal methods with either paper or poly film.
Once the painting is finished, remove the tape exposing a perfectly clean rubber or plastic trim.
A whole heap easier to use than standard masking tape which time consuming and won't offer full protection.
Suitable for use in temperatures up to 100C
Supplied 1 x roll per box
Length 10mtrs
Width 48mm

See full description
Specifications for Perforated Trim Masking Tape, 10 Meter x 50mm
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome