Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
PHCR048006625HU Clear Hand Tape - Pack of 36
Order Code:
ZT3346707S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/phcr048006625hu-clear-hand-tape-pack-of-36/p/ZT3346707S
Add to quotation
View all Packaging Tapes
Description
Hand Tape 25mu PP 48mm x 66m
Tags:
#BulkDiscount
Specifications
Specifications for PHCR048006625HU Clear Hand Tape - Pack of 36
Material
PP
Size
48mm x 66m
Product Type
Hand Tape
Pack Quantity
36
Width
48mm
Length
66m