Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
PHWE048006625HU White Hand Tape - Pack of 36
Order Code:
ZT3346706S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.29
5%
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/phwe048006625hu-white-hand-tape-pack-of-36/p/ZT3346706S
Add to quotation
View all Packaging Tapes
Description
Hand Tape 25mu PP 48mm x 66m
Tags:
#BulkDiscount
Specifications
Specifications for PHWE048006625HU White Hand Tape - Pack of 36
Pack Quantity
36
Size
48mm x 66m
Product Type
Hand Tape
Width
48mm
Material
PP
Colour
White
Length
66m