Polypropylene Packaging Tape 50mm x 132m Brown, Pack of 6 PB-480132-25

Order Code: ZT1547488S

£22.99 Inc VAT (20%)


Description

Ideal for securing and sealing boxes, parcels and other packages, this polypropylene tape provides features a synthetic based, rubber hot melt adhesive for excellent performance. Suitable for use with a compatible tape dispenser, each roll is extra-long for protracted use. This pack contains 6 brown rolls measuring 50mm x132m.
Polypropylene packaging tape
For securing and sealing boxes, parcles and other packages
Synthetic based, rubber hot melt adhesive
Extra long length
Size: 50mm x 132m
Colour: Brown
Pack of 6

See full description
Specifications for Polypropylene Packaging Tape 50mm x 132m Brown, Pack of 6 PB-480132-25
  • Pack Quantity
    6
  • MFR Part No.
    JF03909

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome