Polypropylene Tape Printed Contents Checked 50mm x 66m, Pack of 6 White Red Ppps-security

Order Code: ZT1546730S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Great for sealing parcels that contain confidential material, this Printed Polypropylene Tape is perfect for long distance shipping or simple mailing. With clear and bold red letters, this tape makes it obvious that the contents have been checked and are being monitored, helping to prevent tampering of your package. The durable polypropylene is strong and long lasting, protecting your contents in transit. This pack contains 6 rolls measuring 50mm x 66m and printed with the words 'Contents Checked and Security Sealed'.
Adhesive tape printed Contents Checked and Security Sealed
Helps prevent tampering in transit
Red writing on white tape
Lettering is bold and clear
Width: 50mm
Pack of 6

See full description
Specifications for Polypropylene Tape Printed Contents Checked 50mm x 66m, Pack of 6 White Red Ppps-security
  • Pack Quantity
    6
  • MFR Part No.
    MA19368

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome